Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 14757
Zoro # G2954147
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M4-0.70
- Tap Chamfer Taper
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14757
- Zoro # G2954147
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.97mm |
Thread Length | 19.05mm |
Pitch Diameter Limit | D6 |
Size | M4 |
65% Thread Drill Size | 3.40 mm |
Thread Size | M4x0.7 |
55% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.30 mm |
Shank Length | 1 3/8 in |
Square Size | 0.1310 in |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric, Taper, Overall Length 54.10 mm, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 3/8" Drive SAE, Metric, 16 pcs (39100)
- KEO 3/8 x 82 deg Six Flute Carbide Countersink (55794)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal, QXP Series (95556QPB123910)
- KRAFT TOOL Elite Series Blue, 6"x6"x3-1/2" 3/4"R (CFE770K)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19247)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11602)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14340)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14472)
- Widia Straight Flute 4-Flute Taps