Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 14557
Zoro # G7538937
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Thread Size 1"-12
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14557
- Zoro # G7538937
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 1"-12 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H4 |
Size | 1 |
55% Thread Drill Size | 15/16 in |
Tap Length Standard | ANSI |
Thread Size | 1"-12 |
75% Thread Drill Size | 23.30 mm |
Square Size | 0.6000 in |
Shank Length | 2 5/8 in |
65% Thread Drill Size | 23.60 mm |
Description
Straight Flute Tap, Thread Size 1 In.-12, UNF, UNJF, Taper, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 24" Wrecking, Demolition Bar and Pry Tool (42499)
- PROTO 3/8" Drive, SAE 2-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4972CF)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 01 160)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (3Xd) (DH451130)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (5353)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14927)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14283)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14093)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1121301)
- Widia Straight Flute 4-Flute Taps