Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 14544
Zoro # G3183765
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Thread Size 1"-8
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14544
- Zoro # G3183765
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 1"-8 |
Tap Size | 1" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 2-1/2" |
Size | 1 |
Tap Length Standard | ANSI |
Thread Size | 1"-8 |
Square Size | 0.6000 in |
75% Thread Drill Size | 22.25 mm |
55% Thread Drill Size | 29/32 in |
Shank Length | 2 5/8 in |
65% Thread Drill Size | 57/64 in |
Description
Straight Flute Tap, Thread Size 1 In.-8, UNC, Taper, Overall Length 5 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8" Long Nose Pliers (640393)
- OSG Die Item, 7/16"-14 Die Thread, 1-1/2" W (2707000)
- URREA 90° short straight cabinet lock for model X27S9 (CGREF3)
- LEICA LINO Adapter, Magnetic, Thread 5/8", Plastic (TWIST 360)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14356)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11548)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (11670)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19212)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1977500)
- Widia Taps