Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 14092
Zoro # G2335496
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14092
- Zoro # G2335496
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Tap Length Standard | ANSI |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
Shank Length | 1 9/16 in |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Taper, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6210)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C07505S3--21)
- WESTWARD 11/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE3)
- DEWALT UF OSC BLD CW 1-1/4 in., 3PK (DOU125JBW3)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19226)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14499)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19214)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19233)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11910)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- Widia Straight Flute 4-Flute Taps