Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Taper 3 Flutes
Mfr # 15257
Zoro # G7697256
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Shank Dia. 0.141"
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15257
- Zoro # G7697256
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
Tap Length Standard | ANSI |
Thread Size | #6-40 |
Shank Length | 1 9/32 in |
65% Thread Drill Size | #32 |
55% Thread Drill Size | #31 |
Square Size | 0.1100 in |
75% Thread Drill Size | #33 |
Description
Straight Flute Tap, Thread Size #6-40, UNF, UNJF, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #33, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pin Punch Kit, 446K 5Pc Long (MAY76065)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb (DCBP520C)
- QUALTECH Bridge Reamer, Series DWRRBST, Imperial, 1116 Diameter, 12 Overall Length, 1316 Point, Tapere (DWRRBST1-1/16)
- DEWALT Cordless Impact Wrench, 1,400 ft-lb, 5.0Ah (DCF900H1)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15464)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15211)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14130)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (14166)
- WIDIA Straight Flute Hand Tap , #6-32 , Taper , 4 Flutes, UNC (11528)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WESTWARD Straight Flute Tap, Plug 3 Flutes (10T702)
- Widia Straight Flute 3-Flute Taps