Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Taper 3 Flutes
Mfr # 15237
Zoro # G3214626
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15237
- Zoro # G3214626
- UPC # 00662355152379
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Size | #6 |
Shank Length | 1 9/32 in |
65% Thread Drill Size | #34 |
Square Size | 0.1100 in |
Thread Size | #6-32 |
Tap Length Standard | ANSI |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Convex Mirror, Plastic, 8 ft. (DM-8C)
- LINK HANDLES Heavy Cotton Hoe Handle, 60", Clear (66635)
- MAG-MATE Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L (311)
- MILWAUKEE TOOL 1/2" Quick Change Tang Drive Steel Hawg Cutter (49-57-0251)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (15366)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15464)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15157)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313516)
- Widia Straight Flute 3-Flute Taps