Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Taper 3 Flutes
Mfr # 15134
Zoro # G0630935
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15134
- Zoro # G0630935
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Pitch Diameter Limit | H2 |
Thread Length | 7/16" |
Size | #2 |
Thread Size | #2-56 |
65% Thread Drill Size | 1.80 mm |
55% Thread Drill Size | #49 |
Shank Length | 1 9/32 in |
75% Thread Drill Size | 1.73 mm |
Tap Length Standard | ANSI |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #2-56, UNC, Taper, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x3 HSS Metric 4 Flute Plug Hand Tap (DWTP24X3)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 13/16 in L (54TM30)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Red (DWHT47374L)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A183)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15211)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (14102)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15227)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (15454)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1811400)
- Widia Straight Flute 3-Flute Taps