Shop All Straight Flute 3-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 3
Mfr # 15225
Zoro # G7699651
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15225
- Zoro # G7699651
- Country of Origin Multiple
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Pitch Diameter Limit | H1 |
75% Thread Drill Size | #36 |
Tap Length Standard | ANSI |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Taper, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket 19 mm L.60 mm (03050019)
- SKIL Circular Worm Drive Saw, 7" Blade Dia. (SPT79-00)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22755OSB156R)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-12-10)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11530)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (15238)
- WIDIA Straight Flute Hand Tap Taper, 3 Flutes (15184)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15257)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15463)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- Widia Straight Flute 3-Flute Taps