Shop All Straight Flute 2-Flute Taps
Widia
Straight Flute Hand Tap Taper, 2 Flutes
Mfr # 15102
Zoro # G7697560
original price:
$14.29
14% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #0-80
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15102
- Zoro # G7697560
- Country of Origin Multiple
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Thread Length | 5/16" |
Pitch Diameter Limit | H1 |
55% Thread Drill Size | 1.30 mm |
75% Thread Drill Size | 1.20 mm |
65% Thread Drill Size | 1.25 mm |
Square Size | 0.1100 in |
Tap Length Standard | ANSI |
Shank Length | 1 5/16 in |
Thread Size | #0-80 |
Description
Straight Flute Tap, Thread Size #0-80, UNF, UNJF, Taper, Overall Length 1 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly, 1/4"x1/8" (11237)
- DRILL AMERICA 5/32" Brad Point Drill Bit (DMS68-0020)
- HANSON 10" Extended Length Ratcheting Tap Wrench (21210)
- WESTWARD Mag. Socket Holder, Twist to Lock, 3/8 In. (5WXR5)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14831)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- WIDIA Straight Flute Hand Tap, Plug, 2 (15291)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14064)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- ZORO SELECT Straight Flute Hand Tap Plug, 2 Flutes (15216)
- Widia Taps