Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 5353
Zoro # G7615465
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M36-4.00
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type Metric Coarse
- Standards ANSI, USCTI, Unified and American National Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5353
- Zoro # G7615465
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M36-4.00 |
Tap Dimension Type | Metric |
Overall Length | 152.00mm |
Shank Dia. | 29.56mm |
Thread Length | 76.00mm |
Pitch Diameter Limit | D9 |
Tap Size | M36 |
75% Thread Drill Size | 32.10 mm |
Shank Length | 3 1/32 in |
65% Thread Drill Size | 32.62 mm |
Tap Length Standard | ANSI |
Thread Size | M36x4 |
Size | M36 |
Description
Straight Flute Tap, Thread Size M36x4, Metric, Plug, Overall Length 153.92 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 76.20 mm, 75 Percent Thread Drill Size 32.10 mm, Thread Limit D9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 3/8", Number of Flutes: 6 (DC6-3/8-82)
- DASCO PRO Center Punch, 7/16 Tip x 5" L (532)
- FREUD Dovetail Bit, 3/8" dia. (22-102)
- TEKTON 19-Tool Combination Wrench Pouch (1/4 - 1-1/4 in.) (OTP21104)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15434)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14162)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19323)
- WIDIA Straight Flute Hand Tap , 3/8"-24 , Taper , 4 Flutes, UNC (11616)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14517)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- Widia Straight Flute 4-Flute Taps