Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 19615
Zoro # G3627522
original price:
$7.99
5% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19615
- Zoro # G3627522
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Size | #10 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 1/2 in |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1520 in |
75% Thread Drill Size | #21 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, UNJF, Plug, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- STEELMAN 1/2" Drive Impact Universal Joint Adapter (78243)
- KLEVER Antimicrobial Safety Cutter Safety Recessed, 6 1/2 in L (KCJ-XC-20X)
- CURRENT TOOLS 1 1/4" and 1 1/2" Mechanical Bender for RIGID/IMC conduit (751)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (15362)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11624)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14379)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15283)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1122401)
- Widia Taps