Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 19465
Zoro # G6651486
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19465
- Zoro # G6651486
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Overall Length | 4-11/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-7/32" |
Tap Dimension Type | Inch |
Shank Dia. | 0.697" |
75% Thread Drill Size | 19.50 mm |
Tap Length Standard | ANSI 302 |
Square Size | 0.5230 in |
Thread Size | 7/8"-9 |
Shank Length | 2 15/32 in |
65% Thread Drill Size | 25/32 in |
55% Thread Drill Size | 51/64 in |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Plug, Overall Length 4 11/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m28x1.25 Carbon Steel Hex Die (DWTSMH28X1.25)
- DAREX CBN Point Split Wheel 100 Grit (PP16060GF)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- WESTWARD Long Alignment Punch, 5/16 Tip, 18 In L (2AJB6)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11554)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14909)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19214)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15270)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (307059)
- Widia Straight Flute 4-Flute Taps