Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 19455
Zoro # G6925231
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19455
- Zoro # G6925231
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
Overall Length | 4-1/4" |
Shank Length | 2 in |
Tap Length Standard | ANSI 302 |
Thread Size | 3/4"-16 |
65% Thread Drill Size | 17.70 mm |
75% Thread Drill Size | 17.50 mm |
55% Thread Drill Size | 17.90 mm |
Square Size | 0.4420 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, UNJF, Plug, Overall Length 4 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Sander Air Belt, Ns 032994 (223K)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.750in (111275000)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- JET Band Saw, 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413451)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19277)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11641)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14450)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19227)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19293)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14595)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- Widia Taps