Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 19410
Zoro # G3740694
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19410
- Zoro # G3740694
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Square Size | 0.3600 in |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
Shank Length | 2 in |
75% Thread Drill Size | 13.60 mm |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | 13.90 mm |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3 13/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- URREA Tool Box, Steel, Red, 16 in W x 7-1/2 in D x 7-1/2 in H (D3)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 3/4X3/4 DBL ANGL CH (MT3716)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19212)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11596)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11632)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14191)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR3)
- Widia Taps