Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 19327
Zoro # G7695585
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19327
- Zoro # G7695585
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 16.50 mm |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | 16.90 mm |
Shank Length | 2 1/4 in |
55% Thread Drill Size | 17.20 mm |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" x 4-3/4" Cold Chisel (82261)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill, PowerA (209-238-1)
- MILWAUKEE TOOL W Style: W-162 Die (49-16-W162)
- WIDIA Straight Flute Hand Tap , 1"-12 , Plug , 4 Flutes, UNC (14558)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11620)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19191)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11685)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11669)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14634)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935225)
- Widia Taps