Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # 19231
Zoro # G3365564
original price:
$9.69
10% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19231
- Zoro # G3365564
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Size | #10 |
55% Thread Drill Size | #21 |
Shank Length | 1 1/2 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Tap Length Standard | ANSI |
Square Size | 0.1520 in |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, 3B
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 10" (18211)
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30130)
- PROTO 1/4 in Drive Impact Socket 6 mm Size, Standard Socket, black oxide (J6906M)
- BOSCH Spline Core Bit, 2-1/4in., Spline (HC8017)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14127)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11597)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15473)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (11686)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (5353)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19236)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- Widia Taps