Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 19181
Zoro # G3724411
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19181
- Zoro # G3724411
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #21 |
Tap Length Standard | ANSI 302 |
Square Size | 0.1520 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Slow Spiral Flute Modified Bottoming TinCoated (H9623)
- MILWAUKEE TOOL 1-1/2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3024)
- WERNER K120001 Large Duffel Bag, 24" x 16 (K120001)
- TEKTON 1/4 Inch Drive x 13 mm Universal Joint Socket (SHD08113)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14544)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19258)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11602)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14830)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11630)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1971101)
- Widia Straight Flute 4-Flute Taps