Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 19142
Zoro # G3624905
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19142
- Zoro # G3624905
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 17.90 mm |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 17.70 mm |
Shank Length | 2 1/4 in |
Square Size | 0.4420 in |
Thread Size | 3/4"-16 |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, UNJF, Plug, Overall Length 4 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DRILL AMERICA 1/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/64)
- HILLMAN CARPET TACK #8 X 9/16IN, 2 OZ (532359)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14096)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19233)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19227)
- WIDIA Straight Flute Hand Tap , 7/8"-14 , Bottoming , 4 Flutes, UNC (11666)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11622)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (330031)
- Widia Straight Flute 4-Flute Taps