Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 19141
Zoro # G3620337
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-10
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 19141
- Zoro # G3620337
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H3 |
Thread Length | 2" |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
65% Thread Drill Size | 16.90 mm |
Tap Length Standard | ANSI 302 |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
Shank Length | 2 1/4 in |
Size | 3/4 |
Description
Straight Flute Tap, Thread Size 3/4 In.-10, UNC, Plug, Overall Length 4 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 Piece Metric Master Combination Set (EHT9416)
- RAMSET Fastener Pin With Washer, 1 1/4 In, PK100 (1510SD)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 7mm Size (88357)
- LYNDEX-NIKKEN Collet Hex, 3J, 1/4in (330-016)
- WIDIA Straight Flute Hand Tap, Bottoming, 2 (15474)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19231)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19327)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11597)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C62032)
- Widia Taps