Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 19140
Zoro # G3740721
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Shank Dia. 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19140
- Zoro # G3740721
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 14.50 mm |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | 14.80 mm |
65% Thread Drill Size | 37/64 in |
Square Size | 0.3600 in |
Shank Length | 2 in |
Thread Size | 5/8"-18 |
Size | 5/8 |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, UNJF, Plug, Overall Length 3 13/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALDEN Drill/Extractor Tool, #4 Size, 1/4 In Cap (2367P)
- URREA 3/8" Drive Short Socket, SAE, 9 pcs (72102)
- KO-KEN Universal Joint 63mm 1/2 Sq. Drive (4770)
- MAKITA $GRINDER ANGLE 6" CUT OFF 10. (MPGA6010Z)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19470)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14123)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15284)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14338)
- OSG Straight Flute Hand Tap, Plug, 4 (1110100)
- Widia Straight Flute 4-Flute Taps