Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 19139
Zoro # G3727394
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19139
- Zoro # G3727394
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.3600 in |
Thread Size | 5/8"-11 |
75% Thread Drill Size | 13.60 mm |
Shank Length | 2 in |
65% Thread Drill Size | 13.90 mm |
55% Thread Drill Size | 14.20 mm |
Tap Length Standard | ANSI 302 |
Size | 5/8" |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3 13/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Chop Saw Blade, 14" dia., 1" A (DWTDW8003)
- HYDE Stiff Pro Project Brass Scraper, 1-1/4" W (06081)
- FREUD V Grooving Bit, 90deg, 1-1/2" dia. (20-116)
- GREENLEE 28" ACSR Cable Cutter, Shear Cut (749)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14472)
- WIDIA Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNC (14248)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14830)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11632)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328675)
- Widia Straight Flute 4-Flute Taps