Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 15384
Zoro # G7696538
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15384
- Zoro # G7696538
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-24 |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | #13 |
Square Size | 0.1650 in |
75% Thread Drill Size | 4.45 mm |
65% Thread Drill Size | 4.60 mm |
Thread Size | #12-24 |
Shank Length | 1 7/16 in |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Edger, 6" x 2-3/4" 3/8"R (CC122-01)
- NACHI L971 1/4-20 H2 3FL VTP SPIRAL POINT PLUG TAP (87052)
- ULLMAN Pick-Up Tool, Mag, Flex, 21-9/16 In, 1.5 lb (No. 14x)
- MILWAUKEE TOOL 1/2 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9136)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14056)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14190)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11609)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19480)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14123)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- Widia Straight Flute 4-Flute Taps