Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 15361
Zoro # G1715917
original price:
$7.05
15% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15361
- Zoro # G1715917
- UPC # 00402116951274
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Tap Length Standard | ANSI |
Thread Size | #10-32 |
Square Size | 0.1520 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 8 Points (18517)
- CLEVELAND Screw Machine Drill Bit, 5.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14827)
- SUNEX Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM (PT2440)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC12A1)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11657)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC (14024)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14251)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14358)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11626)
- OSG Straight Flute Hand Tap, Plug, 4 (3146203)
- Widia Taps