Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 15328
Zoro # G0813574
original price:
$7.79
6% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 15328
- Zoro # G0813574
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Size | #10 |
Thread Size | #10-24 |
Square Size | 0.1520 in |
55% Thread Drill Size | #21 |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Shank Length | 1 1/2 in |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Breaker Bar, 1/2" Drive Sz, 10-7/8" Length (J5466)
- VISEE LED Magnifier, 5x, 6 LEDs, Rechargeable, Clamp (LM 30 Clamp)
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- TENG TOOLS 1/2INCHDR.RIBE.SOCKET.100MM.LONG (M122706-C)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (19167)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11622)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14595)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19261)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19184)
- Widia Taps