Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 15270
Zoro # G3687302
original price:
$14.59
28% off
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 15270
- Zoro # G3687302
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Tap Length Standard | ANSI |
55% Thread Drill Size | 3.60 mm |
Size | #8 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Metric Pass-Thru 1/4in and 3/8in Drive 6 (ST09132SJ)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 17Mm Socket Imp 17Mm, M827 (M827)
- S & W MANUFACTURING Ball Knob, Stl, 10-24", 1" dia. (SBK-033)
- MILWAUKEE TOOL 4 pc. Pry Bar Set (48-22-9214)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11661)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14830)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14308)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00728)
- Widia Taps