Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 14878
Zoro # G0395674
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.50
- Shank Dia. 13.70mm
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14878
- Zoro # G0395674
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.50 |
Shank Dia. | 13.70mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 46.00mm |
75% Thread Drill Size | 15.50 mm |
Shank Length | 2 31/32 in |
Thread Size | M18x2.5 |
Tap Length Standard | ANSI |
55% Thread Drill Size | 16.20 mm |
65% Thread Drill Size | 5/8 in |
Size | M18 |
Description
Straight Flute Tap, Thread Size M18x2.5, Metric, Plug, Overall Length 102.36 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 27.00 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Gear Punch Tool Kit (19pcs set, includes case and gear punch) (GPTK2)
- SK PROFESSIONAL TOOLS 10 in Crimper 10 to 22 AWG (15011)
- J.W. WINCO DIN464-M6-30-NI Knurled Thumb Screw (6N30P04)
- BOSTITCH Nailer Framing/Metal Con (F21PL)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11620)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- WIDIA Straight Flute Hand Tap , #12-24 , Taper , 4 Flutes, UNC (11556)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14927)
- WIDIA Straight Flute Hand Tap, Plug, 4 (15473)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305404)
- Widia Straight Flute 4-Flute Taps