Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14846
Zoro # G2586297
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2.00
- Shank Dia. 10.90mm
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14846
- Zoro # G2586297
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M14-2.00 |
Shank Dia. | 10.90mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 91.00mm |
Pitch Diameter Limit | D7 |
Thread Length | 42.00mm |
Square Size | 0.3320 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 31/64 in |
55% Thread Drill Size | 12.50 mm |
Thread Size | M14x2 |
75% Thread Drill Size | 12.00 mm |
Shank Length | 1 29/32 in |
Size | M14 |
Description
Straight Flute Tap, Thread Size M14x2, Metric, Plug, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-30MD)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHSA44C)
- AMPCO SAFETY TOOLS Nonsparking Mallet, 32 oz., 14 In. L (M-1FG)
- SKIL Drill Driver Kit, Keyless, 1450 RPM (DL527502)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19245)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19271)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11908)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19291)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14595)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- Widia Straight Flute 4-Flute Taps