Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14814
Zoro # G0281181
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.70mm
- Tap Thread Size M10-1.50
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14814
- Zoro # G0281181
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.70mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | D10 |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
Tap Length Standard | ANSI |
Shank Length | 1 11/16 in |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Plug, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Cb-111219A Collector Bag (Cb-1200A) (708699A)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH4E07)
- HANSON High Carbon Steel Re-threading Right Hand Hexagon Fractional Die - 5/8" - 11 NC (7252)
- TEKTON 24 mm Combination Wrench (18295)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11910)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19323)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14023)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14878)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19238)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14797)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1661900)
- Widia Taps