Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14613
Zoro # G7556981
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1.021"
- Tap Thread Size 1-1/4"-7
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14613
- Zoro # G7556981
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 1.021" |
Tap Thread Size | 1-1/4"-7 |
Tap Size | 1-1/4" |
Tap Dimension Type | Inch |
Overall Length | 5-3/4" |
Pitch Diameter Limit | H4 |
Thread Length | 2-9/16" |
Size | 1-1/4 |
Tap Length Standard | ANSI 302 |
Square Size | 0.7660 in |
Thread Size | 1 1/4"-7 |
65% Thread Drill Size | 1.1294 in |
75% Thread Drill Size | 1.1108 in |
Shank Length | 3 3/16 in |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-7, UNC, Plug, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1108 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT ToolScoot Cart, Black/Red, Steel, 18-1/2 in D x 42-1/4 in H (14950)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Plastic Surfaces (48-21-0001)
- DRILLCO 16MM X 2.00, CARBON TAPER TAP - 2000C (20C160AT)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914BF5)
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- WIDIA Straight Flute Hand Tap , 7/16"-20 , Bottoming , 4 Flutes, UNC (14248)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19261)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19256)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (18892)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19206)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025508)
- Widia Taps