Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14595
Zoro # G7508803
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.896"
- Tap Thread Size 1-1/8"-7
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14595
- Zoro # G7508803
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.896" |
Tap Thread Size | 1-1/8"-7 |
Tap Size | 1-1/8" |
Tap Dimension Type | Inch |
Overall Length | 5-7/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-9/16" |
Shank Length | 2 7/8 in |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | 1.0044 in |
75% Thread Drill Size | 0.9858 in |
Square Size | 0.6720 in |
Thread Size | 1 1/8"-7 |
Size | 1-1/8 |
Description
Straight Flute Tap, Thread Size 1 1/8 In.-7, UNC, Plug, Overall Length 5 7/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW KNIFE PAYOUT (KER2075)
- KLEIN TOOLS Replacement Bit #10 TORX® & #15 TORX® (32485)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- VAUGHAN 6 oz. Soft Face Hammer, 10 1/2 in L Wood Handle (SF6)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14943)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19380)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11624)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14634)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14452)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11541)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- Widia Taps