Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14517
Zoro # G0419955
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Shank Dia. 0.697"
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14517
- Zoro # G0419955
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-7/32" |
75% Thread Drill Size | 20.40 mm |
Shank Length | 2 15/32 in |
Square Size | 0.5230 in |
55% Thread Drill Size | 20.90 mm |
Tap Length Standard | ANSI 302 |
65% Thread Drill Size | 13/16 in |
Thread Size | 7/8"-14 |
Size | 7/8 |
Description
Straight Flute Tap, Thread Size 7/8 In.-14, UNF, UNJF, Plug, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (353-50-68-M10-E-70)
- GATOR Reciprocating Saw Blade 12 in. x 3/4 in. x 6tpi #12039-10, Heavy Duty Wood Cutting, 10PK (12039-10)
- H & H INDUSTRIAL PRODUCTS 125 X 100mm Vertical Slide Table (3906-2720)
- MILWAUKEE TOOL 20" PACKOUT Tote (48-22-8320)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11557)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14340)
- WIDIA Straight Flute Hand Tap , 1-1/2"-6 , Plug , 4 Flutes, UNC (14646)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11604)
- WIDIA Straight Flute Hand Tap , 1"-12 , Plug , 4 Flutes, UNC (14558)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15285)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- Widia Straight Flute 4-Flute Taps