Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14476
Zoro # G2631553
original price:
$51.39
5% off
new price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14476
- Zoro # G2631553
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Size | 3/4 |
Square Size | 0.4420 in |
55% Thread Drill Size | 17.90 mm |
Shank Length | 2 1/4 in |
65% Thread Drill Size | 17.70 mm |
75% Thread Drill Size | 17.50 mm |
Thread Size | 3/4"-16 |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, UNJF, Plug, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 2 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-3/64 (C20567)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.2055", #5 (953CO5VS)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1735601)
- ROBERTS Carpet Knee Kicker Utility, 44.5cm to 54.5cm L (10-422BK)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19206)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19243)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11605)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14028)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308073)
- Widia Taps