Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 14380
Zoro # G2338874
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14380
- Zoro # G2338874
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Size | 5/8 |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
65% Thread Drill Size | 13.90 mm |
Tap Length Standard | ANSI 302 |
Square Size | 0.3600 in |
Shank Length | 2 in |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Tongue/Groove Plier Set (R200SET2)
- TOOLPRO Acoustical Lag Driver 2Pc (TP05032)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (40991)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11630)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19184)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11549)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14863)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11681)
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- Widia Taps