Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14247
Zoro # G1677435
original price:
$20.99
10% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14247
- Zoro # G1677435
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-20 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-7/16" |
Size | 7/16 |
Shank Length | 1 23/32 in |
Square Size | 0.2420 in |
75% Thread Drill Size | 9.95 mm |
Thread Size | 7/16"-20 |
65% Thread Drill Size | 10.00 mm |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | 10.20 mm |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, UNJF, Plug, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Threading Insert, NT, (NTP2L)
- CRESCENT Screw Point Spade Drill Bit, 16in, 3/4in (CDSP-1637)
- RIDGID Cutter, T21 Spiral 2-1/2 (59625)
- ZORO SELECT Construction Reamer, 7/16 In., 5-1/4 In. L (13H837)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14454)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11597)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19918)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11618)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11652)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308275)
- Widia Taps