Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14195
Zoro # G0449802
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-24
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14195
- Zoro # G0449802
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/4" |
Size | 3/8 |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2860 in |
Shank Length | 1 11/16 in |
Thread Size | 3/8"-24 |
65% Thread Drill Size | R |
75% Thread Drill Size | 8.50 mm |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 3/8 In.-24, UNF, UNJF, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 HSS Combined Drill Bit & Tap (Drap) (DWT3/8-16DRAP)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- BON TOOL Bon 82-456 Wolverine Curb Cutter Short Handle 4 Foot X 1" X 2" (82-456)
- SK PROFESSIONAL TOOLS Screwdriver #3 Round with Hex Bolster (82010)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11608)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11650)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19127)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14251)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328705)
- Widia Taps