Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 14127
Zoro # G1372515
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14127
- Zoro # G1372515
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Size | 5/16 |
Thread Size | 5/16"-24 |
65% Thread Drill Size | J |
Square Size | 0.2380 in |
Tap Length Standard | ANSI |
55% Thread Drill Size | 9/32 in |
75% Thread Drill Size | I |
Shank Length | 1 9/16 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, UNJF, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated (26 28 200 SBA)
- RIDGID Reamer Cone, For 5A191, 3FE64 (36277)
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (80019D2B82665)
- KLEIN TOOLS 1/4-Inch Drive Impact-Rated Pass Through Socket Set, 32-Piece (65300)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14518)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Taper , 3 Flutes, UNF (14015)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14877)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11622)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11597)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14251)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- Widia Straight Flute 4-Flute Taps