Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14113
Zoro # G7697859
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14113
- Zoro # G7697859
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H1 |
Thread Size | 5/16"-24 |
Shank Length | 1 9/16 in |
65% Thread Drill Size | J |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | I |
55% Thread Drill Size | 9/32 in |
Square Size | 0.2380 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, UNJF, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Outside Blue Steel 6" X 6", 3/8" Radius 4" Lip Wood Handle (82-233)
- WESTWARD 1/2 in Drive Impact Socket Bit 10 mm, Metric (4LZF1)
- K TOOL INTL Damaged Hex Screw Extractor Set 11Pc (BTK42-11HS)
- KLEIN TOOLS Black Leather 4 Pockets, 5119 (5119)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14246)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19227)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19293)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11681)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14092)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1600707)
- Widia Taps