Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14097
Zoro # G2067606
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14097
- Zoro # G2067606
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Square Size | 0.2380 in |
Shank Length | 1 9/16 in |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
Tap Length Standard | ANSI |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Left Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4809)
- DEWALT 12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4804)
- BOSCH NailKiller Auger, 1/4In x 7-1/2In, Tube (NKST04)
- DAYTON Belt Sander, 51 1/4 in (55MJ90)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14339)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14500)
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14157)
- WIDIA Straight Flute Hand Tap, Taper, 4 (5353)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (882)
- Widia Taps