Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 11911
Zoro # G3723185
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 19.30mm
- Tap Thread Size M24-3.00
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11911
- Zoro # G3723185
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 19.30mm |
Tap Thread Size | M24-3.00 |
Tap Size | M24 |
Tap Dimension Type | Metric |
Overall Length | 124.62mm |
Thread Length | 56.35mm |
Pitch Diameter Limit | Not Rated |
Square Size | 14.48 mm |
75% Thread Drill Size | 53/64 in |
Tap Length Standard | ANSI |
Thread Size | M24x3 |
Shank Length | 2 11/16 in |
55% Thread Drill Size | 55/64 in |
65% Thread Drill Size | 27/32 in |
Size | M24 |
Description
Straight Flute Tap, Thread Size M24x3, Metric, Plug, Overall Length 124.62 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 56.36 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit H6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated Screwdriver St, 8 1/4 in L, 6pcs (48-22-2206)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 5" L (98 35 125)
- LENOX Recip Saw Blade, TPI 18, 25 UNT, PK4 (20487B818R)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEFC610MAT-11' 6)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19215)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14568)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11681)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14863)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWL4)
- Widia Taps