Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 11910
Zoro # G3732827
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.50
- Shank Dia. 17.70mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11910
- Zoro # G3732827
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M22-2.50 |
Shank Dia. | 17.70mm |
Tap Size | M22 |
Tap Dimension Type | Metric |
Overall Length | 119.00mm |
Thread Length | 56.00mm |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | 19.50 mm |
Square Size | 13.28 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 25/32 in |
Thread Size | M22x2.5 |
55% Thread Drill Size | 51/64 in |
Shank Length | 2 15/32 in |
Size | M22 |
Description
Straight Flute Tap, Thread Size M22x2.5, Metric, Plug, Overall Length 119.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 56.36 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Die, Steel, No Thread, 1-1/4 in (7212SP-1D)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 75 MG)
- J.W. WINCO DIN466-M6 Knurled Nut (6NF51)
- HHIP 1/8-7/8 By 16Th 13 Piece R8 Round Collet Set (3900-0701)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14647)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14450)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11541)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (19181)
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- Widia Straight Flute 4-Flute Taps