Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 11909
Zoro # G3709255
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2.50
- Shank Dia. 16.30mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11909
- Zoro # G3709255
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20-2.50 |
Shank Dia. | 16.30mm |
Tap Size | M20 |
Tap Dimension Type | Metric |
Overall Length | 115.00mm |
Thread Length | 51.00mm |
Pitch Diameter Limit | Not Rated |
55% Thread Drill Size | 18.20 mm |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 45/64 in |
Square Size | 12.42 mm |
Thread Size | M20x2.5 |
Tap Length Standard | ANSI |
Shank Length | 2 15/32 in |
Size | M20 |
Description
Straight Flute Tap, Thread Size M20x2.5, Metric, Plug, Overall Length 113.51 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 50.80 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 X 9 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0011)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 2 1/4 in L (54TM98)
- PFERD Plastic Chain Saw File Handle (17046)
- RUKO 1-13/32" Bi-Metal High Speed Steel Hole Saw (106036)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19256)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19215)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19410)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14246)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- Widia Straight Flute 4-Flute Taps