Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 11902
Zoro # G3617223
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 9.70mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11902
- Zoro # G3617223
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.70mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Pitch Diameter Limit | D10 |
Thread Length | 32.00mm |
Shank Length | 1 11/16 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 11/32 in |
Square Size | 7.26 mm |
75% Thread Drill Size | 8.50 mm |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
Size | M10 |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Plug, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K30 Rite-Cut Hobby Knife Non-roll Knife with Safety Cap, Purple, 12pk (16031)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- WESTWARD 8 1/4 in Wire Stripper 22 to 10 AWG (1YNA4)
- MILWAUKEE TOOL 150ft Extra Bold Replacement Line (48-22-3905)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11660)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC (14024)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14060)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14022)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425005)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14483)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1602307)
- Widia Taps