Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 11901
Zoro # G3716727
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.10mm
- Tap Thread Size M8-1.25
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11901
- Zoro # G3716727
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 8.10mm |
Tap Thread Size | M8-1.25 |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Pitch Diameter Limit | D9 |
Thread Length | 29.00mm |
Size | M8 |
55% Thread Drill Size | 7.10 mm |
65% Thread Drill Size | I |
Shank Length | 1 9/16 in |
Tap Length Standard | ANSI |
Square Size | 6.05 mm |
75% Thread Drill Size | H |
Thread Size | M8x1.25 |
Description
Straight Flute Tap, Thread Size M8x1.25, Metric, Plug, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.58 mm, 75 Percent Thread Drill Size H, Thread Limit H6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Skimming Blade Handle Adaptor (4-941)
- WIHA Impact Insert Bit Torx T25-250 (76587)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J60022)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351-SS)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14026)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19214)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (11686)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14590)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- WIDIA Straight Flute Hand Tap, Bottoming, 2 (15474)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1974101)
- Widia Taps