Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 11900
Zoro # G3614387
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 6.50mm
- Tap Thread Size M6-1.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11900
- Zoro # G3614387
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.50mm |
Tap Thread Size | M6-1.00 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Pitch Diameter Limit | D8 |
Thread Length | 25.00mm |
Size | M6 |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
Tap Length Standard | ANSI |
Square Size | 4.85 mm |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Description
Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.40 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit H6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bullnose Inside Corner Tool w/Wood Ha (DW450)
- OEMTOOLS 24 mm Jumbo Combination Wrench (22124)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.9" L, SuperKrome Plating Finish (45183)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging 1/2" x 18' (OCN129012SF5N)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14338)
- WIDIA Straight Flute Hand Tap, Bottoming, 3 (11694)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (14546)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Taper , 3 Flutes, UNF (14015)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11654)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (881)
- Widia Taps