Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 11625
Zoro # G1580433
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.323"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11625
- Zoro # G1580433
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | Not Rated |
Size | 7/16 |
Tap Length Standard | ANSI |
Square Size | 0.2420 in |
75% Thread Drill Size | 9.95 mm |
55% Thread Drill Size | 10.20 mm |
65% Thread Drill Size | 10.00 mm |
Thread Size | 7/16"-20 |
Shank Length | 1 17/32 in |
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8784)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4010KQ)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 8 pt Standard Depth, Black Oxide (J7420S)
- MIGHTY MAXX Pliers Locking Grip 7in (083-11225)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19214)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11909)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14894)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14404)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- Widia Taps