Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 11605
Zoro # G3206454
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11605
- Zoro # G3206454
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | Not Rated |
Thread Size | 5/16"-18 |
Shank Length | 1 27/32 in |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Tap Length Standard | ANSI |
65% Thread Drill Size | 17/64 in |
Size | 5/16 |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Eod Black, Multi-Tool Cutter Inserts (930360)
- TECHNIKS Double Angle Collet, DA300, 5/32 in. (01630-5/32)
- WESTWARD Magnetic Rake, 10 In W (4YCK6)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-10)
- WIDIA Straight Flute Hand Tap , 1-1/2"-6 , Plug , 4 Flutes, UNC (14646)
- WIDIA Straight Flute Hand Tap, Plug, 4 Flutes (19231)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19222)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19271)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (14096)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14092)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1123201)
- Widia Taps