Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 11597
Zoro # G0640796
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11597
- Zoro # G0640796
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 3" |
Thread Length | 1" |
Pitch Diameter Limit | Not Rated |
Size | 1/4 |
Thread Size | 1/4"-20 |
Tap Length Standard | ANSI |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Shank Length | 2 in |
Square Size | 0.1910 in |
65% Thread Drill Size | #5 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Crimper Spark Wires (KTI56206)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1820782)
- ROBERT LARSON Flush Cut&Nail Saw (720-3000)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19615)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19127)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15360)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14127)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15385)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54627)
- Widia Taps