Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 11553
Zoro # G3449783
original price:
$7.15
5% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11553
- Zoro # G3449783
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | Not Rated |
Thread Length | 7/8" |
Size | #10 |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 3/32 in |
65% Thread Drill Size | 4.15 mm |
Tap Length Standard | ANSI |
Thread Size | #10-32 |
Square Size | 0.1520 in |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182025)
- BONDHUS Insert Bit, Hex (33611)
- FEIN Oscillating Saw Blades, 2-9/16In, PK10 (63502161290)
- BESSEY Edge C-Clamp, 2-1/2", Iron, Lt Duty, 300 lb. (B-EC3)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14222)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11610)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- Widia Taps