Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 11549
Zoro # G2026902
original price:
$7.75
9% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11549
- Zoro # G2026902
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | Not Rated |
Size | #10 |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Square Size | 0.1520 in |
55% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
Shank Length | 1 3/32 in |
Thread Size | #10-24 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- WHEELER-REX Schedule 80 Guide, 4 in, For 16400 (700591)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-6250)
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP5324WGR)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14894)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14022)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19184)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11608)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (18892)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14544)
- Widia Taps