Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 5353
Zoro # G7592715
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 25.45mm
- Tap Thread Size M30-3.50
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 5353
- Zoro # G7592715
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 25.45mm |
Tap Thread Size | M30-3.50 |
Tap Size | M30 |
Tap Dimension Type | Metric |
Overall Length | 138.00mm |
Thread Length | 65.00mm |
Pitch Diameter Limit | D9 |
Thread Size | M30x3.5 |
Shank Length | 2 7/8 in |
75% Thread Drill Size | 26.59 mm |
Tap Length Standard | ANSI |
65% Thread Drill Size | 27.04 mm |
Size | M30 |
Description
Straight Flute Tap, Thread Size M30x3.5, Metric, Plug, Overall Length 138.18 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 65.10 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 2.5mm (80423)
- TEKTON 9/32 in Tip, 3/8 in. Drive, SAE (SHB12207)
- HOUGEN 11/16 in. x 2 in. 12,000-Series Annular Cutter (12222)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14060)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14379)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (19615)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11677)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14590)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14028)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1651000)
- Widia Straight Flute 4-Flute Taps